This item is Discontinued.

Florsheim Size 7-1/2 Men's Dress/Casual Low Steel Work Boots, Black FS200

Size 7-1/2 Men's Dress/Casual Low Steel Work Boots, Black (Discontinued)

  • Mfr # FS200
  • Zoro # G9330553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS200
Zoro #
G9330553
UPC #
690774126244
Country of Origin
China

Dimensions

Size
7-1/2
Footwear Width
W
Heel Height
Less Than 1/2 in

Details

Footwear Style
Dress/Casual Low
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Chemical Resisting Sole
No
Shank Material
Steel
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.69
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Waterproof
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Outsole Material
Polyurethane
Standards
ASTM F2413-05
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily
0.48
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Color
Black
Style Number
FS200
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.65
Non Metallic Upper
No
Liner Material
Nylon
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Insulated
No
Midsole Material
EVA
Puncture Resistant Insole
No
Upper Material
Leather
Resists
Impact/Compression

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS200, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.