This item is Discontinued.

Florsheim Size 7 Men's Dress/Casual Low Steel Work Boots, Black FS200

Size 7 Men's Dress/Casual Low Steel Work Boots, Black (Discontinued)

  • Mfr # FS200
  • Zoro # G9330571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS200
Zoro #
G9330571
UPC #
690774126237
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Heel Height
Less Than 1/2 in

Details

Footwear Style
Dress/Casual Low
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Waterproof
No
Style Number
FS200
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Full Sock
Non Metallic Upper
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Puncture Resistant Insole
No
Shank Material
Steel
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Color
Black
Insulated
No
Ninety Degree Heel
No
Completely Non Metallic
No
Removable Insole
Yes
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Standards
ASTM F2413-05
Mark II Slip Test Results- Dairy Tile Oily
0.48
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.65
Static Dissipative
Yes
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Non-Marking Sole
No
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Upper Material
Leather
Resists
Impact/Compression

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS200, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.