Men's Oxford Shoe, 7 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-7D

  • Zoro # G204242227


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-7D
Zoro #
G204242227
UPC #
690774570580
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
7
Width
M
Boot Height
2 in
Overall Height
2 in
Size (PRINT)
7

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Last Number or Name
7D
CSA Footwear Standard
No Puncture Protection
Heat Resistant
Yes
Footwear Sole Pattern
Exclusive Design
Insulation Type
None
Features
Cushioned Outsole, Fully-Cushioned Insole
Max. Heat Rating
200 Degrees F
Upper Color
Black
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Insulated
No
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Heel Style
Flat Heel
Standards
ASTM F2413
Non-Marking Sole
Yes
Safety Criteria
Static Dissipative (SD)
Liner Material
Leather
Ninety Degree Heel
No
Style Number
FS2624
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Better
Slip Resistant
Yes
Removable Insole
Yes
Upper Material Description
Leather
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Conductive
No
For Outdoor Traction
No
Toe Shape
Round
Static Dissipative
Yes
Predominant Footwear Color
Black
Midsole Material
EVA
Upper Boot Material
Leather
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Closure Type
Lace Up
Insole System
Removable
Completely Non Metallic
No
Outsole Color
Black
Toe Style
Round Toe
Footwear Construction
Cemented
Metatarsal Guard Style
None
Laces Color
Black
Insole Color
Black
Non-Marking Upper
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Steel
Construction
Cemented
Style Family
Oxford Shoe
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.