Men's Chelsea Boot, 8 1/2 D, Steel Toe, 4 in H, Black, FS2030

  • Mfr # FS2030

  • Zoro # G1619464


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2030
Zoro #
G1619464
UPC #
690774458475
Country of Origin
China

Dimensions

Size
8 1/2
Width
D
Height
4 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Size (PRINT)
8 1/2
Overall Height
4 in

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Nylon
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Slip On
Footwear Shank Type
None
Insole System
Removable
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Puncture Resistant Insole
No
Midsole Material
EVA
ASTM Footwear Class
F2413-11
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Footwear Style
Chelsea Boot
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Insulation Type
None
Non Metallic Upper
No
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Toe Shape
Round
Upper Material Description
Leather
Metatarsal Guard
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Insulated
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.42
Last Number or Name
Loedin
Metal Chip Resisting Sole
Yes
For Outdoor Traction
No
Predominant Footwear Color
Black
Footwear Sole Pattern
Textured and Siped
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Liner Technology
Moisture Wicking
Closure
Slip On
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
Chelsea Boot
Construction
Cemented
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Moisture Wicking Nylon
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number FS2030

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.