Men's Chelsea Boot, 8 1/2 EEE, Steel Toe, 4 in H, Black, FS2030

  • Mfr # FS2030

  • Zoro # G1619640


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2030
Zoro #
G1619640
UPC #
690774458581
Country of Origin
China

Dimensions

Size
8 1/2
Width
EEE
Height
4 in
Heel Height
Less Than 1/2 in
Footwear Width
EEE
Overall Height
4 in
Size (PRINT)
8 1/2

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal System
No
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.80
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Metatarsal Guard
No
Midsole Material
EVA
Oil Resisting Sole
Yes
Footwear Shank Type
None
For Outdoor Traction
No
Ninety Degree Heel
No
Electrical Hazard Rated
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
1.00
Wide Toe Cap
No
Last Number or Name
Loedin
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Black
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
Footwear Style
Chelsea Boot
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Non-Marking Sole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Upper Material Description
Leather
Footwear Construction Type
Cemented
Footwear Closure Type
Slip On
Static Dissipative
Yes
Footwear Sole Pattern
Textured and Siped
Completely Non Metallic
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Insulation Type
None
Insole System
Removable
Conductive
No
Insulated
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Insole Technology
Removable
Style Family
Chelsea Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
1
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Toe Cap Material
Steel
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number FS2030

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.