This item is Discontinued.

Florsheim Size 8-1/2 Women's Dress/Casual Low Steel Work Boots, Black FS20

Size 8-1/2 Women's Dress/Casual Low Steel Work Boots, Black (Discontinued)

  • Mfr # FS20
  • Zoro # G9330377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS20
Zoro #
G9330377
UPC #
690774126398
Country of Origin
China

Dimensions

Size
8-1/2
Heel Height
Less Than 1/2 in
Footwear Width
M

Details

Footwear Style
Dress/Casual Low
Gender
Women's
Upper Boot Material
All Leather
Item
Work Boots
Metatarsal Guard
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Shank Material
Steel
Style Number
FS20
Static Dissipative
Yes
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.48
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Puncture Resistant Insole
No
Insole System
Full Sock
Liner Material
Nylon
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Polyurethane
Ninety Degree Heel
No
Predominant Footwear Color
Black
Non-Marking Sole
No
Oil Resisting Sole
Yes
Color
Black
Removable Insole
Yes
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Textured
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.65
Wide Toe Cap
No
Toe Type
Steel
Upper Material Description
Full Grain Leather
Standards
ASTM F2413-05
Chain Saw Cut Resistant
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Resists
Impact/Compression
Upper Material
Leather

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS20, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.