Shop FLORSHEIM

Men's Oxford Shoe, 8 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-8EEE

  • Zoro # G404242225


product price:  $129.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-8EEE
Zoro #
G404242225
UPC #
690774570733
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
8
Boot Height
2 in
Width
W
Overall Height
2 in
Size (PRINT)
8

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Midsole Material
EVA
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Heat Resistant
Yes
Ninety Degree Heel
No
Upper Material Description
Leather
Upper Boot Material
Leather
Liner Material
Leather
Wide Toe Cap
No
Footwear Sole Pattern
Exclusive Design
Upper Color
Black
Oil Resisting Sole
Yes
CSA Footwear Standard
No Puncture Protection
Footwear Construction Type
Cemented
Features
Cushioned Outsole, Fully-Cushioned Insole
Static Dissipative
Yes
Predominant Footwear Color
Black
Insulation Type
None
Slip Resistant
Yes
Conductive
No
Waterproof Type
None
Heel Style
Flat Heel
Style Number
FS2624
Max. Heat Rating
200 Degrees F
Metal Chip Resisting Sole
Yes
Closure Type
Lace Up
Removable Insole
Yes
Last Number or Name
8EEE
Completely Non Metallic
No
Non-Marking Sole
Yes
Insulated
No
Standards
ASTM F2413
Safety Criteria
Static Dissipative (SD)
Chain Saw Cut Resistant
No
Insole System
Removable
Toe Shape
Round
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Insole Color
Black
Non-Marking Upper
Yes
Outsole Color
Black
Toe Style
Round Toe
Footwear Construction
Cemented
Laces Color
Black
Metatarsal Guard Style
None
Toe Cap Material
Steel
Heel Definition
Flat Heel
Style Family
Oxford Shoe
Closure
Lace Up
Maximum Heat Rating
200 Degrees F
Insole Technology
Removable
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.