Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, 11 1/2 EE

  • Mfr # 1020035
  • Zoro # G7241740
product price: 
$
174.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1020035
Zoro #
G7241740
UPC #
191190207208
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
11 1/2
Heel Height
1 in
Height
3 in
Width
EE
Size (PRINT)
11 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Safety-Toe
Color
Cascade Brown/Gargoyle
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Mark II Slip Test Results- Dairy Tile Dry
1.01
Insulated
No
Footwear Construction Type
Cemented
Max. Heat Rating
572 Degrees F
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Chemical Resisting Sole
Yes
Upper Boot Material
Leather/Fabric
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Non Metallic Upper
Yes
Insulation Type
None
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.47
Style Number
1020035
Wide Toe Cap
No
Liner Material
Mesh
Predominant Footwear Color
Brown
Footwear Shank Type
TPU
Midsole Material
EVA
Static Dissipative
Yes
Ninety Degree Heel
No
Puncture Resistant Insole
No
Last Number or Name
086
Non-Marking Sole
Yes
Insole System
Removable
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Leather
Removable Insole
Yes
Waterproof Type
None
Metatarsal System
No
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Closure
Lace Up
Toe Cap Material
Steel
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.47
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
TPU
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Fabric, Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Includes Shank
Yes
Wire Color
Cascade Brown/Gargoyle

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number 1020035

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.