Shop FLORSHEIM

Men's Oxford Shoe, 9 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-9D

  • Zoro # G904262310


product price:  $129.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-9D
Zoro #
G904262310
UPC #
690774570627
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
9
Width
M
Boot Height
2 in
Overall Height
2 in
Size (PRINT)
9

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Liner Material
Leather
Puncture Resistant Insole
No
Safety Criteria
Static Dissipative (SD)
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Upper Color
Black
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM F2413
Insulation Type
None
Predominant Footwear Color
Black
Waterproof Type
None
Removable Insole
Yes
Conductive
No
Non-Marking Sole
Yes
Heat Resistant
Yes
CSA Footwear Standard
No Puncture Protection
Upper Boot Material
Leather
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Style Number
FS2624
Slip Resistant
Yes
Static Dissipative
Yes
Insole System
Removable
Footwear Construction Type
Cemented
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Features
Cushioned Outsole, Fully-Cushioned Insole
Oil Resisting Sole
Yes
Toe Shape
Round
Last Number or Name
9D
Ninety Degree Heel
No
Heel Style
Flat Heel
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Leather
Midsole Material
EVA
Max. Heat Rating
200 Degrees F
Metal Chip Resisting Sole
Yes
Metatarsal Guard Style
None
Footwear Construction
Cemented
Toe Style
Round Toe
Non-Marking Upper
Yes
Laces Color
Black
Insole Color
Black
Outsole Color
Black
Heel Definition
Flat Heel
Style Family
Oxford Shoe
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Steel
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Leather
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.