Shop OLIVER BY HONEYWELL

Women's Loafer Shoe, 10 Leather Upper, Steel Toe, 5 in H, Black, 49430-BLK

  • Mfr # 49430-BLK
  • Zoro # G2387723

product price: 
$
90.45
/pr

Key Features

Footwear Width
M
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49430-BLK
Zoro #
G2387723
UPC #
86189101202
Country of Origin
China

Dimensions

Footwear Width
M
Size
10
Height
5 in
Heel Height
1/2 in
Width
M
Overall Height
5 in
Size (PRINT)
10

Details

Item
Loafer Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Non-Marking Sole
No
Insulated
No
Oil Resisting Sole
Yes
Standards
ASTM F2413-11
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Shank Type
Nylon
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.71
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Waterproof Type
None
Midsole Material
Polyurethane
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.24
Upper Material Description
Synthetic
Ninety Degree Heel
Yes
Non Metallic Upper
No
Shank Material
Nylon
For Outdoor Traction
Yes
Footwear Sole Pattern
Slip Resistant
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Completely Non Metallic
No
Max. Heat Rating
572 Degrees F
CSA Footwear Standard
Grade 1 Toecap
Style Number
49430-BLK
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
No
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily
0.24
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.71
Insole Technology
Removable
CSA Standards Met
Grade 1 Protective Toecap
Closure
Lace Up
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Wire Color
Black

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 49430-BLK, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.