This item is Discontinued.

Florsheim Women's, Composite Toe, Oxford Shoe, 10 1/2, M, Black, FS246 FS246

Women's, Composite Toe, Oxford Shoe, 10 1/2, M, Black, FS246 (Discontinued)

  • Mfr # FS246
  • Zoro # G9331341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS246
Zoro #
G9331341
UPC #
690774164260
Country of Origin
Multiple

Dimensions

Size
10 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Footwear Size
10 1/2
Width
M
Size (PRINT)
10 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
FS246
Waterproof
No
Standards
ASTM F2413-05
Upper Material Description
Full Grain Leather
Outsole Material
TPU
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
No
Insole System
Full Sock
Upper Boot Material
All Leather
Liner Material
Nylon
Ninety Degree Heel
No
Conductive
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.37
Mark II Slip Test Results- Dairy Tile Wet
0.59
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Oxford Shoe
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Removable Insole
Yes
Oil Resisting Sole
Yes
Shank Material
Plastic
Static Dissipative
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Insulated
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Metatarsal Guard
No
Electrical Hazard Rated
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Construction Type
Injected
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Sole Pattern
Textured
Upper Material
Leather
Resists
Impact/Compression
Slip-Resistance Value - Mark II - Oily
0.37
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Composite
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.75
Style Family
Oxford Shoe
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number FS246

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.