This item is Discontinued.

Florsheim Women's, Composite Toe, Oxford Shoe, 10 1/2, XW, Black, FS246 FS246

Women's, Composite Toe, Oxford Shoe, 10 1/2, XW, Black, FS246 (Discontinued)

  • Mfr # FS246
  • Zoro # G9331357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS246
Zoro #
G9331357
UPC #
690774164390
Country of Origin
Multiple

Dimensions

Size
10 1/2
Footwear Width
XW
Heel Height
Less Than 1/2 in
Footwear Size
10 1/2
Width
XW
Size (PRINT)
10 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
FS246
Waterproof
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413-05
Footwear Style
Oxford Shoe
Ninety Degree Heel
No
Midsole Material
Polyurethane
Insole System
Full Sock
Wide Toe Cap
No
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured
Predominant Footwear Color
Black
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
0.59
Shank Material
Plastic
Static Dissipative
Yes
Electrical Hazard Rated
No
Metatarsal Guard
No
Insulated
No
Non Metallic Upper
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Construction Type
Injected
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Completely Non Metallic
Yes
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Upper Material
Leather
Resists
Impact/Compression
Slip-Resistance Value - Mark II - Oily
0.37
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.75
Style Family
Oxford Shoe
Construction
Direct Attached
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Full Sock
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width XW, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number FS246

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.