This item is Discontinued.

Florsheim Women's, Composite Toe, Oxford Shoe, 8, XW, Black, FS246 FS246

Women's, Composite Toe, Oxford Shoe, 8, XW, Black, FS246 (Discontinued)

  • Mfr # FS246
  • Zoro # G9331551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS246
Zoro #
G9331551
UPC #
690774164345
Country of Origin
Multiple

Dimensions

Size
8
Footwear Width
XW
Heel Height
Less Than 1/2 in
Footwear Size
8
Width
XW
Size (PRINT)
8

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
FS246
Waterproof
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Liner Material
Nylon
Oil Resisting Sole
Yes
Metatarsal Guard
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Removable Insole
Yes
Outsole Material
TPU
Footwear Style
Oxford Shoe
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Wet
0.59
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Standards
ASTM F2413-05
Insole System
Full Sock
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Upper Material Description
Full Grain Leather
Footwear Construction Type
Injected
Footwear Sole Pattern
Textured
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Non Metallic Upper
Yes
Shank Material
Plastic
Upper Material
Leather
Resists
Impact/Compression
Slip-Resistance Value - Mark II - Wet
0.59
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Maximum Heat Rating
Not Rated
Style Family
Oxford Shoe
All-Leather Upper
Yes
Insole Technology
Full Sock
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily
0.37
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width XW, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number FS246, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.