This item is Discontinued.

Florsheim Women's, Composite Toe, Oxford Shoe, 9, M, Black, FS246 FS246

Women's, Composite Toe, Oxford Shoe, 9, M, Black, FS246 (Discontinued)

  • Mfr # FS246
  • Zoro # G9331585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS246
Zoro #
G9331585
UPC #
690774164239
Country of Origin
Multiple

Dimensions

Size
9
Footwear Width
M
Heel Height
Less Than 1/2 in
Footwear Size
9
Width
M
Size (PRINT)
9

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
FS246
Waterproof
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Liner Material
Nylon
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Static Dissipative
Yes
Footwear Style
Oxford Shoe
Non-Marking Sole
No
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Oily
0.37
Outsole Material
TPU
Footwear Sole Pattern
Textured
Footwear Construction Type
Injected
Conductive
No
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-05
Removable Insole
Yes
Ninety Degree Heel
No
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.75
Mark II Slip Test Results- Dairy Tile Wet
0.59
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Plastic
Resists
Impact/Compression
Upper Material
Leather
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Dry
0.75
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Full Sock
Construction
Direct Attached
Style Family
Oxford Shoe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number FS246, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.