Zoro Homepage

Women's Composite Toe Oxford Shoe, Copper, 8, W, FS243

  • Mfr # FS243

  • Zoro # G9331034


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS243
Zoro #
G9331034
UPC #
690774225145
Country of Origin
Multiple

Dimensions

Size
8
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Footwear Style
Oxford Shoe
Liner Material
Nylon
Removable Insole
Yes
Conductive
No
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.53
Footwear Construction Type
Cemented
Wide Toe Cap
No
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Polyurethane
Chemical Resisting Sole
No
Insulated
No
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Standards
ASTM F2413-05
Insole System
Full Sock
Predominant Footwear Color
Brown
Footwear Sole Pattern
Textured
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.66
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Puncture Resistant Insole
No
Resists
Impact/Compression
Upper Material
Leather
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Construction
Cemented
Style Family
Oxford Shoe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.75
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.66
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.53
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.