Shop ROCKPORT WORKS

Women's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Navy Blue/Tan, 9 M

  • Mfr # RK670
  • Zoro # G5504414

product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RK670
Zoro #
G5504414
UPC #
690774204249
Country of Origin
China
Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Navy Blue/Tan
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.74
Mark II Slip Test Results- Dairy Tile Oily
0.40
Completely Non Metallic
No
Insole System
EVA w/Sponge Rubber Heel Wedge
Shank Material
Plastic
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Siped
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Max. Heat Rating
100 Degrees F
Liner Material
Microfiber
Metal Chip Resisting Sole
No
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Non-Marking Sole
Yes
Style Number
RK670
Oil Resisting Sole
Yes
Conductive
No
Insulated
No
Ninety Degree Heel
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Navy
Upper Boot Material
All Leather
Non Metallic Upper
No
Upper Material Description
Leather
Footwear Construction Type
Cemented
Standards
ASTM F2413
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heel Style
Flat Heel
Series
RK670
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Blue, Tan
Slip Resistant
Yes
Non-Marking Upper
No
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.74
Insole Material
EVA
Closure
Lace Up
Style Family
Boat Shoe
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily
0.4
Construction
Cemented
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Maximum Heat Rating
100 Degrees F
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Microfiber
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round
Wire Color
Navy Blue/Tan

Dimensions

Footwear Width
M
Size
9
Heel Height
1/2 in
Width
M
Size (PRINT)
9

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue/Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RK670

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.