This item is Discontinued.

Florsheim Work Boots, Comp, Women, 10, XW, Copper, PR FS245

Work Boots, Comp, Women, 10, XW, Copper, PR (Discontinued)

  • Mfr # FS245
  • Zoro # G9331113
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS245
Zoro #
G9331113
UPC #
690774135383
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
XW
Heel Height
Less Than 1/2 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Women's
Color
Copper
Waterproof
No
Static Dissipative
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Dress/Casual Low
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Completely Non Metallic
No
Standards
ASTM F2413-05
Style Number
FS245
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Sole Pattern
Textured
Non-Marking Sole
No
Predominant Footwear Color
Brown
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Wide Toe Cap
No
Electrical Hazard Rated
No
Upper Material Description
Full Grain Leather
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Shank Material
Plastic
Max. Heat Rating
Not Rated
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
0.59
Insole System
Full Sock
Ninety Degree Heel
No
Liner Material
Nylon
Upper Boot Material
All Leather
Metatarsal Guard
No
Insulated
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Injected
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Upper Material
Leather
Resists
Impact/Compression

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Copper, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS245, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.