This item is Discontinued.

Florsheim Work Boots, Comp, Women, 11, M, Copper, PR FS245

Work Boots, Comp, Women, 11, M, Copper, PR (Discontinued)

  • Mfr # FS245
  • Zoro # G9331122
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS245
Zoro #
G9331122
UPC #
690774135277
Country of Origin
Multiple

Dimensions

Size
11
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Women's
Color
Copper
Waterproof
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.59
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Oil Resisting Sole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.37
Conductive
No
Removable Insole
Yes
Non Metallic Upper
No
Footwear Construction Type
Injected
Electrical Hazard Rated
No
Outsole Material
TPU
Standards
ASTM F2413-05
Upper Material Description
Full Grain Leather
Insole System
Full Sock
Completely Non Metallic
No
Ninety Degree Heel
No
Footwear Style
Dress/Casual Low
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Insulated
No
Shank Material
Plastic
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Style Number
FS245
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Predominant Footwear Color
Brown
Static Dissipative
Yes
Resists
Impact/Compression
Upper Material
Leather

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Copper, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS245, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.