This item is Discontinued.

Florsheim Work Boots, Comp, Women, 5.5, XW, Copper, PR FS245

Work Boots, Comp, Women, 5.5, XW, Copper, PR (Discontinued)

  • Mfr # FS245
  • Zoro # G9331156
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS245
Zoro #
G9331156
UPC #
690774135291
Country of Origin
Multiple

Dimensions

Size
5-1/2
Footwear Width
XW
Heel Height
Less Than 1/2 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Women's
Color
Copper
Waterproof
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Style
Dress/Casual Low
Footwear Sole Pattern
Textured
Shank Material
Plastic
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Footwear Construction Type
Injected
Liner Material
Nylon
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Predominant Footwear Color
Brown
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-05
Chemical Resisting Sole
No
Insole System
Full Sock
Removable Insole
Yes
Wide Toe Cap
No
Outsole Material
TPU
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
FS245
Non Metallic Upper
No
Conductive
No
Midsole Material
Polyurethane
Static Dissipative
Yes
Upper Material
Leather
Resists
Impact/Compression

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Copper, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS245, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.