This item is Discontinued.

Florsheim Work Boots, Comp, Women, 6, M, Copper, PR FS245

Work Boots, Comp, Women, 6, M, Copper, PR (Discontinued)

  • Mfr # FS245
  • Zoro # G9331201
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS245
Zoro #
G9331201
UPC #
690774135178
Country of Origin
Multiple

Dimensions

Size
6
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Women's
Color
Copper
Waterproof
No
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Liner Material
Nylon
Chemical Resisting Sole
No
Static Dissipative
Yes
Outsole Material
TPU
Puncture Resistant Insole
No
Electrical Hazard Rated
No
CSA Footwear Standard
Not Specified
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.37
Wide Toe Cap
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.75
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Insole System
Full Sock
Non Metallic Upper
No
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Standards
ASTM F2413-05
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Footwear Style
Dress/Casual Low
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
Style Number
FS245
Conductive
No
Footwear Construction Type
Injected
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Leather
Resists
Impact/Compression

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Copper, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS245, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.