This item is Discontinued.

Florsheim Work Boots, Men, 10.5, D, Black Walnut, PR FE665

Work Boots, Men, 10.5, D, Black Walnut, PR (Discontinued)

  • Mfr # FE665
  • Zoro # G8596411
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8596411
UPC #
690774113251
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
D
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Size
10 1/2
Width
D
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Color
Black Walnut
Gender
Men's
Toe Type
Steel
Footwear Style
6 in Work Boot
Insulated
No
Waterproof
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.69
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Wet
0.65
Wide Toe Cap
No
Item
6-Inch Work Boot
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Style Number
FE665
Midsole Material
Polyurethane
Static Dissipative
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Insole System
Full Sock
Upper Boot Material
All Leather
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Standards
ASTM F2413
Non Metallic Upper
No
Footwear Construction Type
Welted
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Oil Resisting Sole
Yes
Outsole Material
Polyurethane
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Conductive
No
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Shank Material
Steel
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
No
Series
FE665
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Brown
Heel Style
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Slip-Resistance Value - Mark II - Dry
0.69
Heel Definition
Flat Heel
Insole Technology
Full Sock
Construction
Welted
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.65
All-Leather Upper
Yes
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.48
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.