This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 10-1/2D, PR FS2405

Work Shoes, Comp, Mn, 10-1/2D, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5591196
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5591196
UPC #
690774134904
Country of Origin
Multiple

Dimensions

Size
10 1/2
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
10 1/2
Width
D
Size (PRINT)
10 1/2

Details

Toe Type
Steel
Chemical Resisting Sole
Yes
Insulated
No
Completely Non Metallic
No
Non-Marking Sole
No
Upper Material Description
Leather
Insole System
Removable F2A Dual Density PU
Ninety Degree Heel
No
Conductive
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Plastic
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Footwear Style
Loafer Shoe
Footwear Sole Pattern
Siped
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Metatarsal Guard
No
Non Metallic Upper
Yes
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Closure Type
Slip On
Style Number
FS2405
Item
Loafer Shoe
Standards
ASTM F2413
Outsole Material
TPU
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.75
Removable Insole
Yes
Color
Dark Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Gender
Men's
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Liner Material
Mesh, Nylon
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oils, Slips
Closure Type
Slip On
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
FS2405
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Brown
All-Leather Upper
Yes
Heel Definition
Flat Heel
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Oily
0.37
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.75
Maximum Heat Rating
250 Degrees F
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Technology
Cambrelle(R)
Toe Cap Material
Steel
Closure
Slip On
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.