This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 10-1/2EEE, PR FS2405

Work Shoes, Comp, Mn, 10-1/2EEE, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5831752
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5831752
UPC #
690774135109
Country of Origin
Multiple

Dimensions

Heel Height
Less Than 1/2 in
Size
10 1/2
Footwear Width
EEE
Footwear Size
10 1/2
Width
EEE
Size (PRINT)
10 1/2

Details

Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Color
Dark Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.59
Liner Material
Mesh, Nylon
Footwear Closure Type
Slip On
Shank Material
Plastic
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Non-Marking Sole
No
Insulated
No
Footwear Style
Loafer Shoe
Wide Toe Cap
No
Puncture Resistant Insole
No
Standards
ASTM F2413
Max. Heat Rating
250 Degrees F
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Toe Type
Steel
Removable Insole
Yes
Item
Loafer Shoe
Outsole Material
TPU
Upper Boot Material
All Leather
Waterproof
No
Footwear Construction Type
Direct Attached
ASTM Footwear Class
F2413-11 I/75 C/75
Gender
Men's
Static Dissipative
Yes
Completely Non Metallic
No
Footwear Sole Pattern
Siped
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Conductive
No
Style Number
FS2405
Footwear Shank Type
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable F2A Dual Density PU
Ninety Degree Heel
No
Resists
Oils, Slips
Upper Material
Leather
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Brown
Series
FS2405
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Style Family
Loafer Shoe
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.59
Closure
Slip On
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Steel
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Oily
0.37
Insole Material
Polyurethane
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.75
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.