This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 10D, PR FS2405

Work Shoes, Comp, Mn, 10D, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5724004
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5724004
UPC #
690774134898
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
10
Heel Height
Less Than 1/2 in
Footwear Size
10
Width
D
Size (PRINT)
10

Details

Style Number
FS2405
Predominant Footwear Color
Brown
Max. Heat Rating
250 Degrees F
Electrical Hazard Rated
No
Outsole Material
TPU
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Ninety Degree Heel
No
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Loafer Shoe
Conductive
No
Completely Non Metallic
No
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Item
Loafer Shoe
Toe Type
Steel
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Chemical Resisting Sole
Yes
Insole System
Removable F2A Dual Density PU
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.59
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Gender
Men's
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Non-Marking Sole
No
Wide Toe Cap
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Removable Insole
Yes
Upper Boot Material
All Leather
Color
Dark Brown
Footwear Closure Type
Slip On
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Puncture Resistant Insole
No
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metatarsal Guard Style
None
Series
FS2405
Upper Color
Brown
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.59
Construction
Direct Attached
Liner Technology
Cambrelle(R)
Heel Definition
Flat Heel
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Dry
0.75
Toe Cap Material
Steel
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily
0.37
All-Leather Upper
Yes
Closure
Slip On
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.