This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 10EEE, PR FS2405

Work Shoes, Comp, Mn, 10EEE, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5534907
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5534907
UPC #
690774135093
Country of Origin
Multiple

Dimensions

Heel Height
Less Than 1/2 in
Size
10
Footwear Width
EEE
Footwear Size
10
Width
EEE
Size (PRINT)
10

Details

Style Number
FS2405
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Footwear Construction Type
Direct Attached
Color
Dark Brown
Standards
ASTM F2413
Removable Insole
Yes
Outsole Material
TPU
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Item
Loafer Shoe
Gender
Men's
Insulated
No
Footwear Shank Type
Plastic
Conductive
No
Max. Heat Rating
250 Degrees F
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh, Nylon
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Mark II Slip Test Results- Dairy Tile Dry
0.75
Predominant Footwear Color
Brown
Electrical Hazard Rated
No
Footwear Sole Pattern
Siped
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Plastic
Completely Non Metallic
No
Midsole Material
Polyurethane
Footwear Closure Type
Slip On
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Insole System
Removable F2A Dual Density PU
Upper Boot Material
All Leather
Footwear Style
Loafer Shoe
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Brown
Series
FS2405
Slip Resistant
Yes
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Maximum Heat Rating
250 Degrees F
Insole Material
Polyurethane
Construction
Direct Attached
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Dry
0.75
Style Family
Loafer Shoe
Closure
Slip On
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Wet
0.59
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.