This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 11D, PR FS2405

Work Shoes, Comp, Mn, 11D, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5637606
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5637606
UPC #
690774134911
Country of Origin
Multiple

Dimensions

Heel Height
Less Than 1/2 in
Footwear Width
D
Size
11
Footwear Size
11
Width
D
Size (PRINT)
11

Details

Metatarsal Guard
No
Item
Loafer Shoe
Electrical Hazard Rated
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Color
Dark Brown
Removable Insole
Yes
Static Dissipative
Yes
Footwear Shank Type
Plastic
Oil Resisting Sole
Yes
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Waterproof
No
Footwear Style
Loafer Shoe
Insulated
No
Footwear Sole Pattern
Siped
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Construction Type
Direct Attached
Upper Material Description
Leather
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
0.59
Mark II Slip Test Results- Dairy Tile Dry
0.75
Metal Chip Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Upper Boot Material
All Leather
Style Number
FS2405
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Footwear Closure Type
Slip On
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Gender
Men's
Standards
ASTM F2413
Completely Non Metallic
No
Insole System
Removable F2A Dual Density PU
Toe Type
Steel
CSA Footwear Standard
Not Specified
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.37
Closure Type
Slip On
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Flat Heel
Series
FS2405
Construction
Direct Attached
Maximum Heat Rating
250 Degrees F
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Wet
0.59
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.37
All-Leather Upper
Yes
Toe Cap Material
Steel
Style Family
Loafer Shoe
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.75
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Insole Material
Polyurethane
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.