This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 11EEE, PR FS2405

Work Shoes, Comp, Mn, 11EEE, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5742387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5742387
UPC #
690774135116
Country of Origin
Multiple

Dimensions

Footwear Width
EEE
Heel Height
Less Than 1/2 in
Size
11
Footwear Size
11
Width
EEE
Size (PRINT)
11

Details

Max. Heat Rating
250 Degrees F
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Item
Loafer Shoe
Completely Non Metallic
No
Metatarsal Guard
No
Static Dissipative
Yes
Color
Dark Brown
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
0.59
Style Number
FS2405
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.37
Standards
ASTM F2413
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Midsole Material
Polyurethane
Shank Material
Plastic
Wide Toe Cap
No
Toe Type
Steel
Liner Material
Mesh, Nylon
Footwear Construction Type
Direct Attached
Footwear Style
Loafer Shoe
Non-Marking Sole
No
Insole System
Removable F2A Dual Density PU
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Waterproof
No
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Gender
Men's
Predominant Footwear Color
Brown
Footwear Shank Type
Plastic
Footwear Sole Pattern
Siped
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Removable Insole
Yes
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series
FS2405
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.75
Maximum Heat Rating
250 Degrees F
Liner Technology
Cambrelle(R)
Insole Material
Polyurethane
Closure
Slip On
Style Family
Loafer Shoe
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.37
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
TPU
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.