This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 12D, PR FS2405

Work Shoes, Comp, Mn, 12D, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5808406
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5808406
UPC #
690774134928
Country of Origin
Multiple

Dimensions

Footwear Width
D
Heel Height
Less Than 1/2 in
Size
12
Footwear Size
12
Width
D
Size (PRINT)
12

Details

Footwear Construction Type
Direct Attached
Puncture Resistant Insole
No
Gender
Men's
Insole System
Removable F2A Dual Density PU
Footwear Sole Pattern
Siped
Waterproof
No
Footwear Style
Loafer Shoe
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Style Number
FS2405
Wide Toe Cap
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Toe Type
Steel
Item
Loafer Shoe
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Static Dissipative
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Color
Dark Brown
Predominant Footwear Color
Brown
Conductive
No
Liner Material
Mesh, Nylon
Completely Non Metallic
No
Footwear Closure Type
Slip On
Upper Boot Material
All Leather
Midsole Material
Polyurethane
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Shank Type
Plastic
Non-Marking Sole
No
Resists
Oils, Slips
Closure Type
Slip On
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Brown
Series
FS2405
Non-Marking Upper
Yes
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Loafer Shoe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Technology
Cambrelle(R)
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.37
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Insole Material
Polyurethane
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.75
Closure
Slip On
Outsole Material (PRINT)
TPU
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.