This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 12EEE, PR FS2405

Work Shoes, Comp, Mn, 12EEE, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5564386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5564386
UPC #
690774135123
Country of Origin
Multiple

Dimensions

Footwear Width
EEE
Size
12
Heel Height
Less Than 1/2 in
Footwear Size
12
Width
EEE
Size (PRINT)
12

Details

Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Outsole Material
TPU
Gender
Men's
Footwear Sole Pattern
Siped
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Item
Loafer Shoe
Removable Insole
Yes
Non Metallic Upper
Yes
Completely Non Metallic
No
Footwear Shank Type
Plastic
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Toe Type
Steel
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Oily
0.37
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
Insole System
Removable F2A Dual Density PU
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Puncture Resistant Insole
No
Footwear Closure Type
Slip On
Static Dissipative
Yes
Metatarsal Guard
No
Standards
ASTM F2413
Electrical Hazard Rated
No
Shank Material
Plastic
Footwear Construction Type
Direct Attached
Footwear Style
Loafer Shoe
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
250 Degrees F
Color
Dark Brown
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Style Number
FS2405
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.59
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
FS2405
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
Yes
Construction
Direct Attached
All-Leather Upper
Yes
Heel Definition
Flat Heel
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Loafer Shoe
Insole Material
Polyurethane
Liner Technology
Cambrelle(R)
Toe Cap Material
Steel
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.