This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 13D, PR FS2405

Work Shoes, Comp, Mn, 13D, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5675844
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5675844
UPC #
690774134935
Country of Origin
Multiple

Dimensions

Footwear Width
D
Heel Height
Less Than 1/2 in
Size
13
Footwear Size
13
Width
D
Size (PRINT)
13

Details

Insole System
Removable F2A Dual Density PU
Footwear Shank Type
Plastic
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Item
Loafer Shoe
Shank Material
Plastic
Toe Type
Steel
Upper Material Description
Leather
Gender
Men's
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Style Number
FS2405
Puncture Resistant Insole
No
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Outsole Material
TPU
Electrical Hazard Rated
No
Max. Heat Rating
250 Degrees F
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Direct Attached
Color
Dark Brown
Footwear Style
Loafer Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.59
Liner Material
Mesh, Nylon
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Footwear Closure Type
Slip On
Chain Saw Cut Resistant
No
Removable Insole
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Static Dissipative
Yes
Conductive
No
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Waterproof
No
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series
FS2405
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Brown
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Heel Definition
Flat Heel
Liner Technology
Cambrelle(R)
Construction
Direct Attached
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Insole Material
Polyurethane
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.75
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Steel
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily
0.37
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.