This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 13EEE, PR FS2405

Work Shoes, Comp, Mn, 13EEE, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5712271
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5712271
UPC #
690774135130
Country of Origin
Multiple

Dimensions

Heel Height
Less Than 1/2 in
Footwear Width
EEE
Size
13
Footwear Size
13
Width
EEE
Size (PRINT)
13

Details

Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Insole System
Removable F2A Dual Density PU
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Item
Loafer Shoe
Max. Heat Rating
250 Degrees F
CSA Footwear Standard
Not Specified
Footwear Closure Type
Slip On
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Upper Material Description
Leather
Wide Toe Cap
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Plastic
Footwear Construction Type
Direct Attached
Oil Resisting Sole
Yes
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh, Nylon
Footwear Style
Loafer Shoe
Upper Boot Material
All Leather
Toe Type
Steel
Midsole Material
Polyurethane
Style Number
FS2405
Non-Marking Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Footwear Shank Type
Plastic
Gender
Men's
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Sole Pattern
Siped
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Standards
ASTM F2413
Outsole Material
TPU
Chemical Resisting Sole
Yes
Waterproof
No
Color
Dark Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Brown
Heat Resistant
No
Heel Style
Flat Heel
Series
FS2405
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.59
All-Leather Upper
Yes
Closure
Slip On
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.75
Construction
Direct Attached
Toe Cap Material
Steel
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.37
Heel Definition
Flat Heel
Liner Technology
Cambrelle(R)
Insole Material
Polyurethane
Style Family
Loafer Shoe
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.