This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 14D, PR FS2405

Work Shoes, Comp, Mn, 14D, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5629066
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5629066
UPC #
690774134942
Country of Origin
Multiple

Dimensions

Heel Height
Less Than 1/2 in
Size
14
Footwear Width
D
Footwear Size
14
Width
D
Size (PRINT)
14

Details

Non-Marking Sole
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Nylon
Outsole Material
TPU
Footwear Style
Loafer Shoe
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.37
Upper Boot Material
All Leather
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Polyurethane
Gender
Men's
Footwear Construction Type
Direct Attached
Oil Resisting Sole
Yes
Item
Loafer Shoe
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Insole System
Removable F2A Dual Density PU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Max. Heat Rating
250 Degrees F
Standards
ASTM F2413
Footwear Sole Pattern
Siped
Static Dissipative
Yes
Style Number
FS2405
Removable Insole
Yes
Footwear Closure Type
Slip On
Conductive
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Plastic
Puncture Resistant Insole
No
Wide Toe Cap
No
Color
Dark Brown
Toe Type
Steel
Insulated
No
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Waterproof
No
Non Metallic Upper
Yes
Resists
Oils, Slips
Upper Material
Leather
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heat Resistant
No
Series
FS2405
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Closure
Slip On
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Loafer Shoe
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.37
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Toe Cap Material
Steel
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.75
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.