This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 14EEE, PR FS2405

Work Shoes, Comp, Mn, 14EEE, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5695706
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5695706
UPC #
690774135147
Country of Origin
Multiple

Dimensions

Heel Height
Less Than 1/2 in
Footwear Width
EEE
Size
14
Footwear Size
14
Width
EEE
Size (PRINT)
14

Details

Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Static Dissipative
Yes
Waterproof
No
Chain Saw Cut Resistant
No
Conductive
No
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Style Number
FS2405
Mark II Slip Test Results- Dairy Tile Wet
0.59
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Max. Heat Rating
250 Degrees F
Insole System
Removable F2A Dual Density PU
Footwear Style
Loafer Shoe
Color
Dark Brown
Insulated
No
Footwear Sole Pattern
Siped
Footwear Construction Type
Direct Attached
Shank Material
Plastic
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Midsole Material
Polyurethane
Wide Toe Cap
No
Footwear Closure Type
Slip On
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Upper Material Description
Leather
Predominant Footwear Color
Brown
Non-Marking Sole
No
Outsole Material
TPU
Gender
Men's
Electrical Hazard Rated
No
Standards
ASTM F2413
Toe Type
Steel
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.37
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
Item
Loafer Shoe
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Upper Material
Leather
Closure Type
Slip On
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper
Yes
Slip Resistant
Yes
Series
FS2405
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Slip-Resistance Value - Mark II - Wet
0.59
Toe Cap Material
Steel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
All-Leather Upper
Yes
Closure
Slip On
Insole Material
Polyurethane
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.75
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily
0.37
Liner Technology
Cambrelle(R)
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Maximum Heat Rating
250 Degrees F
Outsole Material (PRINT)
TPU
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.