This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 6-1/2D, PR FS2405

Work Shoes, Comp, Mn, 6-1/2D, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5794896
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5794896
UPC #
690774134829
Country of Origin
Multiple

Dimensions

Heel Height
Less Than 1/2 in
Size
6 1/2
Footwear Width
D
Footwear Size
6 1/2
Width
D
Size (PRINT)
6 1/2

Details

Standards
ASTM F2413
Gender
Men's
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Siped
Footwear Construction Type
Direct Attached
CSA Footwear Standard
Not Specified
Footwear Shank Type
Plastic
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Outsole Material
TPU
Color
Dark Brown
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Puncture Resistant Insole
No
Removable Insole
Yes
Style Number
FS2405
Wide Toe Cap
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Item
Loafer Shoe
Ninety Degree Heel
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Closure Type
Slip On
Shank Material
Plastic
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Insole System
Removable F2A Dual Density PU
Predominant Footwear Color
Brown
Max. Heat Rating
250 Degrees F
Waterproof
No
Electrical Hazard Rated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
0.59
Toe Type
Steel
Static Dissipative
Yes
Completely Non Metallic
No
Resists
Oils, Slips
Upper Material
Leather
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series
FS2405
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Brown
Slip-Resistance Value - Mark II - Wet
0.59
All-Leather Upper
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.37
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Steel
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Dry
0.75
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Style Family
Loafer Shoe
Insole Material
Polyurethane
Construction
Direct Attached
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.