This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 6-1/2EEE, PR FS2405

Work Shoes, Comp, Mn, 6-1/2EEE, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5657303
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5657303
UPC #
690774135024
Country of Origin
Multiple

Dimensions

Heel Height
Less Than 1/2 in
Size
6-1/2
Footwear Width
EEE

Details

Item
Work Shoe
Upper Boot Material
All Leather
Non-Marking Sole
No
Oil Resisting Sole
Yes
Style Number
FS2405
Gender
Men's
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Footwear Construction Type
Direct Attached
Color
Dark Brown
Mark II Slip Test Results- Dairy Tile Wet
0.59
Insulated
No
CSA Footwear Standard
Not Specified
Waterproof
No
Max. Heat Rating
250 Degrees F
Footwear Closure Type
Slip On
Removable Insole
Yes
Liner Material
Cambrelle(R) and Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.75
Wide Toe Cap
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
TPU
Insole System
Removable F2A Dual Density PU
Puncture Resistant Insole
No
Toe Type
Steel
Static Dissipative
Yes
Upper Material Description
Leather
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Footwear Sole Pattern
Siped
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Shank Material
Plastic
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Slip On
Safety Criteria
Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Flat Heel
Series
FS2405
Non-Marking Upper
Yes

Description

Work Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole Yes, Color Dark Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS2405, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.