This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 6D, PR FS2405

Work Shoes, Comp, Mn, 6D, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5662736
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5662736
UPC #
690774134812
Country of Origin
Multiple

Dimensions

Size
6
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
6
Width
D
Size (PRINT)
6

Details

Footwear Closure Type
Slip On
Item
Loafer Shoe
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Non Metallic Upper
Yes
Gender
Men's
Color
Dark Brown
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Siped
Midsole Material
Polyurethane
Non-Marking Sole
No
Upper Material Description
Leather
Static Dissipative
Yes
Electrical Hazard Rated
No
Liner Material
Mesh, Nylon
Toe Type
Steel
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.37
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Outsole Material
TPU
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Shank Material
Plastic
Upper Boot Material
All Leather
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Footwear Construction Type
Direct Attached
Style Number
FS2405
Waterproof
No
Insole System
Removable F2A Dual Density PU
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Mark II Slip Test Results- Dairy Tile Wet
0.59
Max. Heat Rating
250 Degrees F
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Oil Resisting Sole
Yes
Conductive
No
Removable Insole
Yes
Footwear Style
Loafer Shoe
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
FS2405
Heat Resistant
No
Upper Color
Brown
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily
0.37
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Construction
Direct Attached
Closure
Slip On
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Heel Definition
Flat Heel
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Loafer Shoe
Liner Technology
Cambrelle(R)
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.