This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 6EEE, PR FS2405

Work Shoes, Comp, Mn, 6EEE, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5646821
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5646821
UPC #
690774135017
Country of Origin
Multiple

Dimensions

Size
6
Heel Height
Less Than 1/2 in
Footwear Width
EEE

Details

Insole System
Removable F2A Dual Density PU
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.59
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Toe Type
Steel
Removable Insole
Yes
Completely Non Metallic
No
Midsole Material
Polyurethane
Footwear Style
Loafer Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Gender
Men's
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Slip On
Footwear Construction Type
Direct Attached
Outsole Material
TPU
Static Dissipative
Yes
Style Number
FS2405
Manufacturers Suggested Sole Slip Rating
Best
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Non-Marking Sole
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Footwear Sole Pattern
Siped
Max. Heat Rating
250 Degrees F
Liner Material
Cambrelle(R) and Mesh
Upper Boot Material
All Leather
Electrical Hazard Rated
No
Conductive
No
Puncture Resistant Insole
No
Metatarsal Guard
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Wide Toe Cap
No
Insulated
No
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Color
Dark Brown
Item
Work Shoe
Resists
Oils, Slips
Closure Type
Slip On
Upper Material
Leather
Safety Criteria
Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Heel Style
Flat Heel
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Series
FS2405
Metatarsal Guard Style
None
Non-Marking Upper
Yes

Description

Work Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole Yes, Color Dark Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS2405, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.