This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 8-1/2D, PR FS2405

Work Shoes, Comp, Mn, 8-1/2D, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5590173
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5590173
UPC #
690774134867
Country of Origin
Multiple

Dimensions

Size
8 1/2
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
8 1/2
Width
D
Size (PRINT)
8 1/2

Details

CSA Footwear Standard
Not Specified
Outsole Material
TPU
Standards
ASTM F2413
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Style Number
FS2405
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Waterproof
No
Midsole Material
Polyurethane
Shank Material
Plastic
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Siped
Footwear Closure Type
Slip On
Footwear Style
Loafer Shoe
Max. Heat Rating
250 Degrees F
Item
Loafer Shoe
Liner Material
Mesh, Nylon
Footwear Shank Type
Plastic
Insole System
Removable F2A Dual Density PU
Color
Dark Brown
Conductive
No
Toe Type
Steel
Completely Non Metallic
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Gender
Men's
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
Yes
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Footwear Construction Type
Direct Attached
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Closure Type
Slip On
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Series
FS2405
Heel Style
Flat Heel
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Dry
0.75
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Slip On
Construction
Direct Attached
Toe Cap Material
Steel
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.59
Heel Definition
Flat Heel
All-Leather Upper
Yes
Insole Material
Polyurethane
Liner Technology
Cambrelle(R)
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.