This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 9-1/2D, PR FS2405

Work Shoes, Comp, Mn, 9-1/2D, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5557413
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5557413
UPC #
690774134881
Country of Origin
Multiple

Dimensions

Heel Height
Less Than 1/2 in
Footwear Width
D
Size
9 1/2
Footwear Size
9 1/2
Width
D
Size (PRINT)
9 1/2

Details

Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Ninety Degree Heel
No
Waterproof
No
Footwear Closure Type
Slip On
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Non Metallic Upper
Yes
Removable Insole
Yes
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Max. Heat Rating
250 Degrees F
Upper Boot Material
All Leather
Footwear Sole Pattern
Siped
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Polyurethane
Standards
ASTM F2413
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Gender
Men's
Metatarsal Guard
No
Shank Material
Plastic
Footwear Construction Type
Direct Attached
Footwear Style
Loafer Shoe
Item
Loafer Shoe
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.59
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Metal Chip Resisting Sole
Yes
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
Yes
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Outsole Material
TPU
Style Number
FS2405
Insole System
Removable F2A Dual Density PU
Non-Marking Sole
No
Color
Dark Brown
Mark II Slip Test Results- Dairy Tile Dry
0.75
Closure Type
Slip On
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper
Yes
Series
FS2405
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Brown
Heat Resistant
No
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.59
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Dry
0.75
Closure
Slip On
Maximum Heat Rating
250 Degrees F
Liner Technology
Cambrelle(R)
All-Leather Upper
Yes
Insole Material
Polyurethane
Style Family
Loafer Shoe
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.