This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 9-1/2EEE, PR FS2405

Work Shoes, Comp, Mn, 9-1/2EEE, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5525992
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5525992
UPC #
690774135086
Country of Origin
Multiple

Dimensions

Footwear Width
EEE
Size
9 1/2
Heel Height
Less Than 1/2 in
Footwear Size
9 1/2
Width
EEE
Size (PRINT)
9 1/2

Details

Upper Boot Material
All Leather
Standards
ASTM F2413
Metal Chip Resisting Sole
Yes
Static Dissipative
Yes
Puncture Resistant Insole
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Insulated
No
Toe Type
Steel
Ninety Degree Heel
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Plastic
Non-Marking Sole
No
Style Number
FS2405
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Gender
Men's
Footwear Sole Pattern
Siped
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Slip On
CSA Footwear Standard
Not Specified
Item
Loafer Shoe
Outsole Material
TPU
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Color
Dark Brown
Footwear Style
Loafer Shoe
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.75
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Insole System
Removable F2A Dual Density PU
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Footwear Construction Type
Direct Attached
Upper Material Description
Leather
Non Metallic Upper
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Resists
Oils, Slips
Upper Material
Leather
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series
FS2405
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Insole Material
Polyurethane
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Construction
Direct Attached
Closure
Slip On
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Wet
0.59
Liner Technology
Cambrelle(R)
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily
0.37
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Steel
All-Leather Upper
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.