This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 9D, PR FS2405

Work Shoes, Comp, Mn, 9D, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5707247
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5707247
UPC #
690774134874
Country of Origin
Multiple

Dimensions

Size
9
Heel Height
Less Than 1/2 in
Footwear Width
D
Footwear Size
9
Width
D
Size (PRINT)
9

Details

Electrical Hazard Rated
No
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insole System
Removable F2A Dual Density PU
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Conductive
No
Wide Toe Cap
No
Shank Material
Plastic
Removable Insole
Yes
Puncture Resistant Insole
No
Gender
Men's
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Direct Attached
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
CSA Footwear Standard
Not Specified
Footwear Style
Loafer Shoe
Footwear Shank Type
Plastic
Midsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Toe Type
Steel
Insulated
No
Color
Dark Brown
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Metatarsal Guard
No
Footwear Sole Pattern
Siped
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather
Item
Loafer Shoe
Outsole Material
TPU
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Style Number
FS2405
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oils, Slips
Closure Type
Slip On
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heat Resistant
No
Series
FS2405
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Brown
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Dry
0.75
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Direct Attached
Closure
Slip On
Toe Cap Material
Steel
Style Family
Loafer Shoe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily
0.37
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Liner Technology
Cambrelle(R)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.