This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 9EEE, PR FS2405

Work Shoes, Comp, Mn, 9EEE, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5731311
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5731311
UPC #
690774135079
Country of Origin
Multiple

Dimensions

Size
9
Heel Height
Less Than 1/2 in
Footwear Width
EEE
Footwear Size
9
Width
EEE
Size (PRINT)
9

Details

Gender
Men's
Standards
ASTM F2413
Item
Loafer Shoe
Footwear Shank Type
Plastic
Footwear Style
Loafer Shoe
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Boot Material
All Leather
Toe Type
Steel
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Footwear Closure Type
Slip On
Metatarsal Guard
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.37
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Liner Material
Mesh, Nylon
Waterproof
No
Footwear Construction Type
Direct Attached
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Completely Non Metallic
No
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Color
Dark Brown
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable F2A Dual Density PU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Style Number
FS2405
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insulated
No
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Outsole Material
TPU
Static Dissipative
Yes
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Resists
Oils, Slips
Upper Material
Leather
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series
FS2405
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Brown
Heel Style
Flat Heel
Heat Resistant
No
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.37
Construction
Direct Attached
Style Family
Loafer Shoe
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Heel Definition
Flat Heel
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.75
Toe Cap Material
Steel
All-Leather Upper
Yes
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Wet
0.59
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.