This item is Discontinued.

Florsheim Work Shoes, Composite, Mn, 8D, PR FS2705-8D

Work Shoes, Composite, Mn, 8D, PR (Discontinued)

  • Mfr # FS2705-8D
  • Zoro # G5656847
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2705-8D
Zoro #
G5656847
UPC #
690774065017
Country of Origin
Multiple

Dimensions

Size
8
Footwear Width
D
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Dress/Casual Low
Insulated
No
Waterproof
No
Closure Type
Lace Up
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Better
Style Number
2705
Mark II Slip Test Results- Dairy Tile Dry
0.88
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Item
Work Shoes
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Predominant Footwear Color
Black
Removable Insole
Yes
Standards
F2413-11
Footwear Closure Type
Slip On
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.64
Static Dissipative
Yes
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Oily
0.36
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Liner Material
DriMax(R)
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Insole System
F2X PU Cushion Insert
Electrical Hazard Rated
No
Conductive
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Metatarsal Guard
No
Midsole Material
Polyurethane
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Outsole Material
TPU
Wide Toe Cap
Yes
Shank Material
Plastic
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material
Leather
Resists
Oils, Slips

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 2705, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.