Men's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 7 1/2 D

  • Mfr # FE2020

  • Zoro # G3379667


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2020
Zoro #
G3379667
UPC #
690774417182
Country of Origin
China

Dimensions

Footwear Width
D
Size
7 1/2
Heel Height
1/2 in
Height
3 in
Width
D
Size (PRINT)
7 1/2
Overall Height
3 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily
0.50
Insulated
No
Metatarsal System
No
Non Metallic Upper
Yes
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Chemical Resisting Sole
No
Insulation Type
None
Footwear Shank Type
None
Footwear Construction Type
Cemented
Completely Non Metallic
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.50
Footwear Sole Pattern
Textured and Siped
Wide Toe Cap
No
Standards
ASTM F2413
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Toe Shape
Round
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Liner Material
Mesh
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Loedin
Midsole Material
EVA
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Style Number
FE2020
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Steel Toe
Heat Resistant
No
Upper Color
Black
Slip Resistant
Yes
Series
FE2020
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Wet
0.5
All-Leather Upper
Yes
Closure
Slip On
Style Family
Loafer Shoe
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number FE2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.