Men's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 7 D

  • Mfr # FE2020

  • Zoro # G3379682


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2020
Zoro #
G3379682
UPC #
690774417175
Country of Origin
China

Dimensions

Footwear Width
D
Size
7
Heel Height
Less Than 1/2 in
Height
3 in
Width
D
Size (PRINT)
7
Overall Height
3 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Slip On
Wide Toe Cap
No
Static Dissipative
No
Non-Marking Sole
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
FE2020
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Liner Material
Mesh
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.50
Insulated
No
Toe Shape
Round
Upper Material Description
Leather
Midsole Material
EVA
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11
Last Number or Name
Loedin
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Upper Boot Material
All Leather
Ninety Degree Heel
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Footwear Shank Type
None
Metatarsal System
No
Footwear Sole Pattern
Textured and Siped
Waterproof Type
None
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Steel Toe
Slip Resistant
Yes
Heat Resistant
No
Series
FE2020
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.5
Toe Cap Material
Steel
Construction
Cemented
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Dry
0.5
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.5
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number FE2020, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.