Shop FLORSHEIM

Men's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 9 1/2 EEE

  • Mfr # FE2020

  • Zoro # G3379938


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2020
Zoro #
G3379938
UPC #
690774417359
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
9 1/2
Heel Height
1/2 in
Height
3 in
Width
EEE
Size (PRINT)
9 1/2
Overall Height
3 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Slip On
Insulation Type
None
Upper Boot Material
All Leather
Conductive
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
Yes
Style Number
FE2020
Insole System
Removable
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Waterproof Type
None
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Sole Pattern
Textured and Siped
Midsole Material
EVA
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.50
ASTM Footwear Class
F2413-11
Insulated
No
Puncture Resistant Insole
No
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Footwear Shank Type
None
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Toe Shape
Round
Non-Marking Sole
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.50
Mark II Slip Test Results- Dairy Tile Dry
0.50
Metatarsal System
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Static Dissipative
No
Last Number or Name
Loedin
Wide Toe Cap
No
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Steel Toe
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
FE2020
Closure
Slip On
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.5
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Construction
Cemented
Style Family
Loafer Shoe
Liner Technology
Moisture Wicking
Insole Technology
Removable
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Shank
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number FE2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.