Shop NAUTILUS SAFETY FOOTWEAR

Women's Athletic Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Gray/Pink, 5 1/2

  • Mfr # N1393 5.5M

  • Zoro # G9046186


product price:  $82.19
/pr

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N1393 5.5M
Zoro #
G9046186
UPC #
617420028790
Country of Origin
China

Dimensions

Footwear Width
Medium
Size
5 1/2
Heel Height
1/2 in
Height
4 in
Width
D
Size (PRINT)
5 1/2
Overall Height
4 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Gray/Pink
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Midsole Material
EVA
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Insulation Type
None
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.95
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Gray
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Standards
ASTM F2413-11
Style Number
N1393
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Footwear Shank Type
None
Insole System
Cush Polyurethane
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Wet
0.65
Upper Material Description
Leather/Nylon
Liner Material
Polyester
Static Dissipative
Yes
Insulated
No
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Resists
Oils, Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series
1393
Heat Resistant
No
Upper Color
Gray
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Maximum Heat Rating
Not Rated
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.28
Slip-Resistance Value - Mark II - Wet
0.65
Toe Cap Material
Steel
Insole Material
Polyurethane
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Polyester
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Pink, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative Yes, Style Number N1393

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products