Shop FLORSHEIM

Men's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 9 D

  • Mfr # FE2020

  • Zoro # G3379612


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2020
Zoro #
G3379612
UPC #
690774417212
Country of Origin
China

Dimensions

Footwear Width
D
Size
9
Height
3 in
Heel Height
1/2 in
Width
D
Overall Height
3 in
Size (PRINT)
9

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Slip On
Puncture Resistant Insole
No
Last Number or Name
Loedin
Insulated
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Toe Shape
Round
Predominant Footwear Color
Black
Upper Material Description
Leather
Completely Non Metallic
No
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Insole System
Removable
Style Number
FE2020
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Ninety Degree Heel
No
Footwear Sole Pattern
Textured and Siped
Insulation Type
None
Metatarsal System
No
Static Dissipative
No
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.50
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Removable Insole
Yes
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Liner Material
Mesh
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.50
Waterproof Type
None
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Steel Toe
Heel Style
Flat Heel
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Series
FE2020
Heat Resistant
No
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Cemented
Maximum Heat Rating
Not Rated
Style Family
Loafer Shoe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Closure
Slip On
Insole Technology
Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.5
Liner Technology
Moisture Wicking
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
No
Includes Metatarsal Guard
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number FE2020, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products