Cast Iron Centrifugal Pump 1/2 HP,

  • Mfr # FP5512-00

  • Zoro # G008645927


product price:  $454.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/115
Overall Height
10-13/16 in
Overall Length
19-13/16 in
Pump Housing Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP5512-00
Zoro #
G008645927
UPC #
22315135925
Country of Origin
Mexico

Dimensions

Overall Height
10-13/16 in
Overall Length
19-13/16 in

Details

Item
Cast Iron Centrifugal Pump
Voltage
230/115
Pump Housing Material
Cast Iron

Description

Economical, general purpose centrifugal pumps can be used for water transfer, circulation, fountains, waterfalls, pressure boosting and sprinkling. Superior performance at depths to water of 25' or less. Rugged, heavy-duty cast iron pump housing. Ready-to-install 230 volt motor dual voltage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.