Shop GOULDS

Booster Pump, 1 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 10 Stage, 75 psi Max Pressure

  • Mfr # 10GBS1012K4

  • Zoro # G7010184


product price:  $2,253.00
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10GBS1012K4
Zoro #
G7010184
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Length
25 9/16 in
Manufacturers Warranty Length
1 yr
Width
6 1/16 in
Height
5 3/4 in
Intake Size
1 in
Overall Length
25.56 in
Compatible Discharge Pipe Size
1 in
Overall Height
5.75 in
Overall Width
6.06 in
Compatible Intake Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 in
Cord Length
20 ft
Wire Rope Length
25.56 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Number of Stages - Pumps
10
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
GPM @ 100 PSI
12.5
GPM @ 80 PSI
13
Impeller Type
Closed
Duty
Continuous
Outlet
1" FNPT
Bearing Type
Ball
Motor Type
Capacitor-Start
GPM @ 120 PSI
8
Max. Liquid Temp.
160 Degrees F
Impeller Material
Glass Filled Polycarbonate
GPM @ 10 PSI
19
Wetted Materials
Carbon, Engineered Composite, Silcon Carbide, Stainless Steel, Viton
Motor RPM
3,450 RPM
Max. Case Pressure
375 psi
Hz
60
Housing Material
Stainless Steel
Stages
10
Pump Mounting Position
Horizontal
Inlet
1" FNPT
GPM @ 40 PSI
17
Voltage
230-460
Phase
Three
Motor Ambient Temp. Rating
40 Degrees C
Amps
16/8.4-8 A
Frame
56J
GPM @ 20 PSI
19
Max. Pressure
75 psi
HP
1
Seal Material
Carbon/Silicon Carbide/Viton
GPM @ 60 PSI
16
Motor Enclosure
Open Dripproof (ODP)
Agency Compliance
CSA/UL/CE
Pump Housing Material
Stainless Steel
Flow Rate @ 20 psi
19 gpm
Nameplate Voltage
230/460V AC
Horsepower
1 hp
Flow Rate @ 100 psi
12.5 gpm
Series Family
10GB
Motor Ambient Temperature (Minimum)
40 Degrees F
Feet of Head (Minimum)
260 ft of head
Motor Frame Designation
56J
Motor Ambient Temperature (Maximum)
104 Degrees F
Maximum Flow Rate
16 gpm
Duty Cycle
Continuous
Shut Off Pressure (Maximum)
75 psi
Impeller Design
Closed
Intake Type
NPT
Discharge Type
NPT
Flow Rate @ 90 psi
13.2 gpm
Maximum RPM
3,500 RPM
Wetted Material
Carbon, Silicon Carbide, Stainless Steel, Viton
Mounting Orientation
Horizontal
Minimum Flow Rate
3 gpm
Frequency
60 Hz
Flow Rate @ 40 psi
17.4 gpm
Standards
CAN 22.2, CSA Certified, UL778
Flow Rate @ 15 psi
19.2 gpm
Flow Rate @ 140 psi
3.5 gpm
Flow Rate @ 120 psi
8.8 gpm
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Maximum Feet of Head
320 ft of head
Compatible with Media Type
Water
Flow Rate @ 50 psi
17 gpm
Flow Rate @ 70 psi
15.2 gpm
Flow Rate @ 10 psi
19 gpm
For Use With Potable Systems
No
Series
GB
Case Pressure (Maximum)
242 psi
Number of Stages
10
Flow Rate @ 60 psi
16 gpm
Flow Rate @ 30 psi
18.2 gpm
Maximum Media Temperature
160 Degrees F
Flow Rate @ 80 psi
14.2 gpm
Feet of Head - Maximum
320 ft
Revolutions Per Minute - Maximum
3,500 RPM
Media Temperature - Maximum
160 Degrees F
Pump Casing Material
Stainless Steel
Thermal Protection
Auto
Discharge Standard
NPT
Suction Lift - Maximum
10 ft
Feet of Head - Minimum
260 ft
Flow Rate - Minimum
3 gpm
Motor Design
Capacitor-Start
Full Load Current
16/8.4-8 A
Priming
Manual
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Pump Technology
Centrifugal
Inlet Standard
NPT
Motor Enclosure Design
Open Drip Proof
Installation
Floor Standing
Flow Rate - Maximum
16 gpm
Motor Ambient Temperature - Maximum
104 Degrees F
Electrical Connection Type
Plug-In
Case Pressure - Maximum
242 psi
Motor Ambient Temperature - Minimum
-50 Degrees F
Shut Off Pressure - Maximum
75 psi

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 19 gpm, Flow Rate @ 20 psi 19 gpm, Flow Rate @ 30 psi 18.2 gpm, Flow Rate @ 40 psi 17.4 gpm, Flow Rate @ 50 psi 17 gpm, Flow Rate @ 60 psi 16 gpm, Flow Rate @ 70 psi 15.2 gpm, Flow Rate @ 80 psi 14.2 gpm, Flow Rate @ 90 psi 13.2 gpm, Flow Rate @ 100 psi 12.5 gpm, Flow Rate @ 120 psi 8.8 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.